Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, IMS Bent Galvanized
Mfr # SCE-SP2009G
Zoro # G011155369
product price: $411.75
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$411.75
Free 30-Day Returns
Key Features
- Height 74.31"
- Width 31.50"
- Depth 2.50"
- Description Subpanel, IMS Bent Galvanized
- Application Subpanels are constructed from galvanized steel for direct bonding of electrical components.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SP2009G
- Zoro # G011155369
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 74.31" |
Width | 31.50" |
Depth | 2.50" |
Details
Description | Subpanel, IMS Bent Galvanized |
Application | Subpanels are constructed from galvanized steel for direct bonding of electrical components. |
Construction | 0.104 In. Galvanized. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D SQUARE D 9001SKR2RH13 RED PUSHBUTTON (9001SKR2RH13)
- HAMMOND Steel Enclosure, 6 in D (EJ866)
- EATON BUSSMANN Circuit Limiter, ANL Series, 50A, Fast-Acting, 32V AC, Bolt-On (ANL-50)
- KAB ENTERPRISE ME ORG 3 Outlet Adapter (KAB-3FT)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 240V, Convertible, Main Lug, 3 Phase (NQ442L6C)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures