Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, IMS Bent Galvanized
Mfr # SCE-SP2008G
Zoro # G811155378
product price: $375.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$375.99
Free 30-Day Returns
Key Features
- Height 74.31"
- Width 27.56"
- Depth 2.50"
- Description Subpanel, IMS Bent Galvanized
- Construction 0.104 In. Galvanized.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SP2008G
- Zoro # G811155378
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 74.31" |
Width | 27.56" |
Depth | 2.50" |
Details
Description | Subpanel, IMS Bent Galvanized |
Construction | 0.104 In. Galvanized. |
Application | Subpanels are constructed from galvanized steel for direct bonding of electrical components. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (V5753)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW4-B7-K)
- SIEMENS Circuit Breaker, 5SY4 Series 15A, 1 Pole, 230/400V AC, C Curve (5SY41187)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SIEMENS Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN4040B1200)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures