Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, IMS Bent Galvanized
Mfr # SCE-SP1809G
Zoro # G811155446
product price: $378.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Height 66.44"
- Width 31.50"
- Depth 2.50"
- Application Subpanels are constructed from galvanized steel for direct bonding of electrical components.
- Construction 0.104 In. Galvanized.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SP1809G
- Zoro # G811155446
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 66.44" |
Width | 31.50" |
Depth | 2.50" |
Details
Application | Subpanels are constructed from galvanized steel for direct bonding of electrical components. |
Construction | 0.104 In. Galvanized. |
Description | Subpanel, IMS Bent Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- POWER FIRST 5.9" L Intermediate Cable Tie GN PK 100 (36J213)
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures