Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, IMS Bent Galvanized
Mfr # SCE-SP1808G
Zoro # G311155281
product price: $346.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Height 66.44"
- Width 27.56"
- Depth 2.50"
- Application Subpanels are constructed from galvanized steel for direct bonding of electrical components.
- Description Subpanel, IMS Bent Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SP1808G
- Zoro # G311155281
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 66.44" |
Width | 27.56" |
Depth | 2.50" |
Details
Application | Subpanels are constructed from galvanized steel for direct bonding of electrical components. |
Description | Subpanel, IMS Bent Galvanized |
Construction | 0.104 In. Galvanized. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2A)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- ABB Blackburn 4/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (30H)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150P)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures