Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, IMS Bent 2dr Galvanized 2pc
Mfr # SCE-SP2018G
Zoro # G911156411
product price: $771.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$771.99
Free 30-Day Returns
Key Features
- Height 74.31"
- Width 66.93"
- Depth 2.50"
- Construction 0.104 In. Galvanized.
- Application Subpanels are constructed from galvanized steel for direct bonding of electrical components.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SP2018G
- Zoro # G911156411
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 74.31" |
Width | 66.93" |
Depth | 2.50" |
Details
Construction | 0.104 In. Galvanized. |
Application | Subpanels are constructed from galvanized steel for direct bonding of electrical components. |
Description | Subpanel, IMS Bent 2dr Galvanized (2pc) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- CANTEX Electrical Box, 132.0 cu. in., Surface Mount, 3 Gang, PVC (5133710)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM12071AA14)
- HELI-TUBE 3/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/8 C-50)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- EATON Load Center, CHP, 42 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (CHP42B200)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures