Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, IMS Bent 2dr Galvanized 2pc
Mfr # SCE-SP1816G
Zoro # G911155322
product price: $660.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$660.99
Free 30-Day Returns
Key Features
- Height 66.44"
- Width 59.06"
- Depth 2.50"
- Application Subpanels are constructed from galvanized steel for direct bonding of electrical components.
- Description Subpanel, IMS Bent 2dr Galvanized (2pc)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SP1816G
- Zoro # G911155322
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 66.44" |
Width | 59.06" |
Depth | 2.50" |
Details
Application | Subpanels are constructed from galvanized steel for direct bonding of electrical components. |
Description | Subpanel, IMS Bent 2dr Galvanized (2pc) |
Construction | 0.104 In. Galvanized. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52X)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (XTCF020B00A)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220CP)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (5124-0)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures