Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Half
Mfr # SCE-60P24F2
Zoro # G311153317
Free Shipping & Returns
$135.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.88"
- Width 20.00"
- Depth 0.88"
- Finish Powder coated white.
- Application Panels for single-door enclosures can be positioned anywhere along the horizontal mounting channels. Half-length panels can be located in the upper or lower portion of the enclosure. Mounting hardware is included. Panels are made of heavy gauge steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60P24F2
- Zoro # G311153317
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 24.88" |
Width | 20.00" |
Depth | 0.88" |
Details
Finish | Powder coated white. |
Application | Panels for single-door enclosures can be positioned anywhere along the horizontal mounting channels. Half-length panels can be located in the upper or lower portion of the enclosure. Mounting hardware is included. Panels are made of heavy gauge steel. |
Description | Subpanel, Half |
Construction | 0.125 In. carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC (6ZEF9)
- 3M Shrink Tubing, 0.125in ID, Clear, 6in, PK10 (FP301-1/8-6"-CLEAR-10-10 PC PKS)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1F)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures