Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Full
Mfr # SCE-90P72F1
Zoro # G311155342
product price: $756.79
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$756.79
Free 30-Day Returns
Key Features
- Height 78.00"
- Width 68.00"
- Depth 0.88"
- Application Panels for two-door enclosures, can be positioned anywhere along the Horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel.
- Construction 0.125 In. carbon steel; 0.125 In. Galvanized.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-90P72F1
- Zoro # G311155342
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 78.00" |
Width | 68.00" |
Depth | 0.88" |
Details
Application | Panels for two-door enclosures, can be positioned anywhere along the Horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel. |
Construction | 0.125 In. carbon steel; 0.125 In. Galvanized. |
Description | Subpanel, Full |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- PANNET Patch Panel, 48 Ports, Flat Fiber, Rack, 1RU (CFAPPBL1)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-12-EC)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SIEMENS Load Center, SN, 200A (SN3048B1200P1)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures