Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Full
Mfr # SCE-72P72F1
Zoro # G611153437
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$629.69
Free 30-Day Returns
Key Features
- Height 60.00"
- Width 68.00"
- Depth 0.88"
- Construction 0.125 In. carbon steel; 0.125 In. Galvanized.
- Description Subpanel, Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72P72F1
- Zoro # G611153437
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 60.00" |
Width | 68.00" |
Depth | 0.88" |
Details
Construction | 0.125 In. carbon steel; 0.125 In. Galvanized. |
Description | Subpanel, Full |
Application | Panels for two-door enclosures, can be positioned anywhere along the Horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Rs-232/422/485 Converter. 2Kv Isolation (TCC-100I)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 90A, Hz: 50/60 (8910DPA93V02)
- TY-RAP 4" L Mountable Miniature Cable Tie NAT PK 1000 (TY33M)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (2NT1-50)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Fixed Main Lug, 1 Phase (QO2L70S)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures