Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Full
Mfr # SCE-60P24F1
Zoro # G911153373
product price: $202.19
/ea
Free Shipping & Returns
$202.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48.00"
- Width 20.00"
- Depth 0.88"
- Description Subpanel, Full
- Application Panels for single-door enclosures, can be positioned anywhere along the horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel; GALV Part numbers are Galvanized.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60P24F1
- Zoro # G911153373
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 48.00" |
Width | 20.00" |
Depth | 0.88" |
Details
Description | Subpanel, Full |
Application | Panels for single-door enclosures, can be positioned anywhere along the horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel; GALV Part numbers are Galvanized. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BA5)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 240V, Convertible, Main Lug, 3 Phase (NQ430L2)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures