Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Full
Mfr # SCE-1460P3
Zoro # G711153245
product price: $468.19
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$468.19
Free 30-Day Returns
Key Features
- Height 42.25"
- Width 53.00"
- Depth 0.88"
- Description Subpanel, Full
- Finish Made from heavy gauge steel and powder coated white.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1460P3
- Zoro # G711153245
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 42.25" |
Width | 53.00" |
Depth | 0.88" |
Details
Description | Subpanel, Full |
Finish | Made from heavy gauge steel and powder coated white. |
Construction | 0.125 In. carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-006CER)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JKS-30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PQGC)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures