Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Full Galvanized
Mfr # SCE-90P72F1GALV
Zoro # G311155304
product price: $919.39
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$919.39
Free 30-Day Returns
Key Features
- Height 78.00"
- Width 68.00"
- Depth 0.88"
- Construction 0.125 In. carbon steel; 0.125 In. Galvanized.
- Application Panels for two-door enclosures, can be positioned anywhere along the Horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-90P72F1GALV
- Zoro # G311155304
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 78.00" |
Width | 68.00" |
Depth | 0.88" |
Details
Construction | 0.125 In. carbon steel; 0.125 In. Galvanized. |
Application | Panels for two-door enclosures, can be positioned anywhere along the Horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel. |
Description | Subpanel, Full Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S14BK-TA)
- NVENT HOFFMAN Hinged-Cover, Type 1, 16.00x12.00x4.00, (AHE16X12X4)
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 277VAC L7-15R BK (HBL4760)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- GE ELECTRIC Load Center, 125A, Main Lug (6117873)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures