Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Full Galvanized
Mfr # SCE-72P48F1GALV
Zoro # G111157751
product price: $592.79
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$592.79
Free 30-Day Returns
Key Features
- Height 60.00"
- Width 44.00"
- Depth 0.88"
- Construction 0.125 In. carbon steel; 0.125 In. Galvanized.
- Application Panels for two-door enclosures, can be positioned anywhere along the Horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72P48F1GALV
- Zoro # G111157751
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 60.00" |
Width | 44.00" |
Depth | 0.88" |
Details
Construction | 0.125 In. carbon steel; 0.125 In. Galvanized. |
Application | Panels for two-door enclosures, can be positioned anywhere along the Horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel. |
Description | Subpanel, Full Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDOCK Velocity Fuses, Velocity Fuse 10Gpm (13-0307)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (S506-4-R)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-1/2-UPC)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- GE ELECTRIC TL270RCUP 70A Outdoor Surface Mount Loadcenter (6117899)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures