Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Full Galvanized
Mfr # SCE-60P36F1GALV
Zoro # G911153618
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48.00"
- Width 32.00"
- Depth 0.88"
- Description Subpanel, Full Galvanized
- Application Panels for single-door enclosures, can be positioned anywhere along the horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel; GALV Part numbers are Galvanized.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60P36F1GALV
- Zoro # G911153618
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 48.00" |
Width | 32.00" |
Depth | 0.88" |
Details
Description | Subpanel, Full Galvanized |
Application | Panels for single-door enclosures, can be positioned anywhere along the horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel; GALV Part numbers are Galvanized. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA15)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25-21)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB4FW33G5)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures