Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat
Mfr # SCE-6P6
Zoro # G311157469
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.00"
- Width 5.00"
- Depth 0.08"
- Finish Powder Coated White.
- Description Subpanel, Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-6P6
- Zoro # G311157469
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 5.00" |
Width | 5.00" |
Depth | 0.08" |
Details
Finish | Powder Coated White. |
Description | Subpanel, Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCPNK)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH580)
- RACO Non Insulated Compresion Connector, 4 In. (2946)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L2C)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures