Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat
Mfr # SCE-20P24C
Zoro # G311154307
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.38"
- Width 22.75"
- Depth 0.08"
- Finish Powder Coated White.
- Description Subpanel, Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20P24C
- Zoro # G311154307
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 16.38" |
Width | 22.75" |
Depth | 0.08" |
Details
Finish | Powder Coated White. |
Description | Subpanel, Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale 30MA-22101 Small Black Magnetic Zip Tie Mount - 10 Piece per Bag (30MA-22101)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C368)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- AMERICAN IMAGINATIONS Load Center, QO, 200A, Main Circuit Breaker (AI-36685)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures