Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat
Mfr # SCE-20P12
Zoro # G911153564
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.00"
- Width 9.00"
- Depth 0.10"
- Description Subpanel, Flat
- Finish Powder Coated White.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20P12
- Zoro # G911153564
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 17.00" |
Width | 9.00" |
Depth | 0.10" |
Details
Description | Subpanel, Flat |
Finish | Powder Coated White. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 4pin (E57G-30UPN15-Q)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410G)
- SECURITIE Cable Tie, Mounting, 8", 50 lb., Black, PK100 (CTSM8-50100UVB)
- SQUARE D 24VAC Mechanically Held Lighting Contactor 2P 30A (8903LXO20V01)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SQUARE D Meter Main, SC, 16 Spaces, 100A, Main Lug (SC1624M100S)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures