Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat
Mfr # SCE-16P30C
Zoro # G611153239
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.88"
- Width 28.75"
- Depth 0.08"
- Description Subpanel, Flat
- Finish Powder Coated White.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-16P30C
- Zoro # G611153239
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 12.88" |
Width | 28.75" |
Depth | 0.08" |
Details
Description | Subpanel, Flat |
Finish | Powder Coated White. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G306)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC075)
- IDEAL Shrink Tubing, 0.079in ID, Black, 4ft, PK5 (46-601)
- AC WORKS California Standard 50A 250V 3-Wire Locking Female Connector Assembly (CS8264)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- TYPE BR Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures