Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat
Mfr # SCE-10P8
Zoro # G311156202
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.00"
- Width 7.00"
- Depth 0.08"
- Finish Powder Coated White.
- Description Subpanel, Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-10P8
- Zoro # G311156202
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 9.00" |
Width | 7.00" |
Depth | 0.08" |
Details
Finish | Powder Coated White. |
Description | Subpanel, Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22978101)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 8.00x4.00x3.75, Gray, St (A845DSC)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures