Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Perforated
Mfr # SCE-30N30MPP
Zoro # G711156321
product price: $106.89
/ea
Free Shipping & Returns
$106.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.00"
- Width 28.00"
- Depth 0.06"
- Application Perforated Subpanels have 0.13 mounting holes with 0.25 staggered patterns for the installation of lightweight control components with #8 self threading screws, for use in small and medium size Type 1 enclosures.
- Description Subpanel, Flat Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-30N30MPP
- Zoro # G711156321
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 28.00" |
Width | 28.00" |
Depth | 0.06" |
Details
Application | Perforated Subpanels have 0.13 mounting holes with 0.25 staggered patterns for the installation of lightweight control components with #8 self threading screws, for use in small and medium size Type 1 enclosures. |
Description | Subpanel, Flat Perforated |
Finish | Powder coated white |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- GARDNER BENDER SPST Long Bat Handle Toggle Switch (GSW-111)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 300VAC (8501NR82)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37113803)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- LEVITON Load Center, LP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (03S-LP420-0SR)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures