Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Perforated
Mfr # SCE-12N10MPP
Zoro # G311155526
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.00"
- Width 8.00"
- Depth 0.06"
- Finish Powder coated white
- Description Subpanel, Flat Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12N10MPP
- Zoro # G311155526
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 10.00" |
Width | 8.00" |
Depth | 0.06" |
Details
Finish | Powder coated white |
Description | Subpanel, Flat Perforated |
Application | Perforated Subpanels have 0.13 mounting holes with 0.25 staggered patterns for the installation of lightweight control components with #8 self threading screws, for use in small and medium size Type 1 enclosures. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 300A, 250V AC, Non-Indicating (FRN-R-300)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXX)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100SCP)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures