Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Perforated
Mfr # SCE-10N8MPP
Zoro # G911156534
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.00"
- Width 6.00"
- Depth 0.06"
- Finish Powder coated white
- Description Subpanel, Flat Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-10N8MPP
- Zoro # G911156534
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 8.00" |
Width | 6.00" |
Depth | 0.06" |
Details
Finish | Powder coated white |
Description | Subpanel, Flat Perforated |
Application | Perforated Subpanels have 0.13 mounting holes with 0.25 staggered patterns for the installation of lightweight control components with #8 self threading screws, for use in small and medium size Type 1 enclosures. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK27V20)
- LENNOX 340F ROLLOUT SWITCH (13H04)
- SQUARE D NEMA Control Relay, 3NO, 120VAC, 10A (8501XO30V02)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (3S40F)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150PRB)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures