Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Nema-1
Mfr # SCE-8N8MP
Zoro # G611157763
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.00"
- Width 6.00"
- Depth 0.08"
- Construction 0.075 In. carbon steel.
- Application Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-8N8MP
- Zoro # G611157763
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 6.00" |
Width | 6.00" |
Depth | 0.08" |
Details
Construction | 0.075 In. carbon steel. |
Application | Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester. |
Description | Subpanel, Flat Nema-1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- FUNCTIONAL DEVICES-RIB 2421B Enclosed Relay 20 Amp (RIB2421B)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 15A (HBL1203PL)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/4” Diameter – 100' Feet Long – Black (NWL924)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- GE Circuit Breaker Enclosure, TE, 3 Spaces, 150A, Main Circuit Breaker (TE150S)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures