Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Nema-1
Mfr # SCE-8N6MP
Zoro # G611157671
product price: $4.09
/ea
Sold in multiples of 2 for $8.18
$8.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.00"
- Width 4.00"
- Depth 0.08"
- Description Subpanel, Flat Nema-1
- Construction 0.075 In. carbon steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-8N6MP
- Zoro # G611157671
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 6.00" |
Width | 4.00" |
Depth | 0.08" |
Details
Description | Subpanel, Flat Nema-1 |
Construction | 0.075 In. carbon steel. |
Application | Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRJL50)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X225-GP-O)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP61)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225G)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures