Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Nema-1
Mfr # SCE-36N24MP
Zoro # G311156332
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 34.00"
- Width 22.00"
- Depth 0.08"
- Description Subpanel, Flat Nema-1
- Construction 0.075 In. carbon steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-36N24MP
- Zoro # G311156332
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 34.00" |
Width | 22.00" |
Depth | 0.08" |
Details
Description | Subpanel, Flat Nema-1 |
Construction | 0.075 In. carbon steel. |
Application | Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- MURR ELEKTRONIK T COUPLER M12 MALE / M12 FEMALE 0° (7000-41161-0000000)
- NVENT HOFFMAN H2omit Thermoelectric Dehumidifier, 6.00 (H2OMITTER)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (2182RED)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125RP)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures