Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Nema-1
Mfr # SCE-24N24MP
Zoro # G311155212
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22.00"
- Width 22.00"
- Depth 0.08"
- Construction 0.075 In. carbon steel.
- Description Subpanel, Flat Nema-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-24N24MP
- Zoro # G311155212
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 22.00" |
Width | 22.00" |
Depth | 0.08" |
Details
Construction | 0.075 In. carbon steel. |
Description | Subpanel, Flat Nema-1 |
Application | Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- CMPLE RCA Composite Video, Subwoofer S-PDIF Cable Coax - 3 ft. (338-N)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PG)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures