Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Nema-1
Mfr # SCE-24N16MP
Zoro # G911154455
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22.00"
- Width 14.00"
- Depth 0.08"
- Application Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester.
- Description Subpanel, Flat Nema-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-24N16MP
- Zoro # G911154455
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 22.00" |
Width | 14.00" |
Depth | 0.08" |
Details
Application | Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester. |
Description | Subpanel, Flat Nema-1 |
Construction | 0.075 In. carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 100 ft. 12/3 Extension Cord SJOW (06200.61.06L)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 200A, 500V AC, Non-Indicating (A50QS200-4)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 1 Pole, 120/240V AC (UBIZ15)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SQUARE D Load Center, QO, 1 Spaces, 30A, 120/240V, Fixed Main Lug, 1 Phase (QO1L30S)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures