Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Nema-1
Mfr # SCE-14N12MP
Zoro # G311153614
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.00"
- Width 10.00"
- Depth 0.08"
- Description Subpanel, Flat Nema-1
- Application Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-14N12MP
- Zoro # G311153614
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 12.00" |
Width | 10.00" |
Depth | 0.08" |
Details
Description | Subpanel, Flat Nema-1 |
Application | Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester. |
Construction | 0.075 In. carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, Post Mount Button, LED/CFL (RKP301)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Red (WL905-10-RED)
- POWERZONE Dual USB Wall Charger, Black (KL-50210A)
- EATON B-LINE J-Hook, 1/4In Rod, 3/4In Max Cap (BCH12-W2)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNS)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures