Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Nema-1
Mfr # SCE-10N10MP
Zoro # G611156407
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.00"
- Width 8.00"
- Depth 0.08"
- Application Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester.
- Construction 0.075 In. carbon steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-10N10MP
- Zoro # G611156407
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 8.00" |
Width | 8.00" |
Depth | 0.08" |
Details
Application | Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester. |
Construction | 0.075 In. carbon steel. |
Description | Subpanel, Flat Nema-1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- TEMPO COMMUNICATIONS Inductive Amplifier Probe, LED Display (200EP-G)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J39M1X)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker (3008329)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures