Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Galvannealed
Mfr # SCE-8P8GALV
Zoro # G311153331
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.00"
- Width 7.00"
- Depth 0.08"
- Description Subpanel, Flat Galvannealed
- Application Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-8P8GALV
- Zoro # G311153331
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 7.00" |
Width | 7.00" |
Depth | 0.08" |
Details
Description | Subpanel, Flat Galvannealed |
Application | Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Expandable Alternating Relay (ARA-120-ANE)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 18" L (MT212-18)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1471BR)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225GRB)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures