Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Galvannealed
Mfr # SCE-20P18HMIGALV
Zoro # G911154592
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.00"
- Width 17.00"
- Depth 0.08"
- Description Subpanel, Flat Galvannealed
- Application Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20P18HMIGALV
- Zoro # G911154592
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 19.00" |
Width | 17.00" |
Depth | 0.08" |
Details
Description | Subpanel, Flat Galvannealed |
Application | Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- VICTRON ENERGY MEGA-fuse 60A/32V (package of 5 pcs) (CIP136060010)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X2LG6NM)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5121-0)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- GE ELECTRIC GE Electrical TLM612FCUDP 125A 6 Circuit Flush Loadcenter With Dr (6118186)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures