Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Galvannealed
Mfr # SCE-16P14GALV
Zoro # G311157612
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.00"
- Width 13.00"
- Depth 0.08"
- Description Subpanel, Flat Galvannealed
- Application Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-16P14GALV
- Zoro # G311157612
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 15.00" |
Width | 13.00" |
Depth | 0.08" |
Details
Description | Subpanel, Flat Galvannealed |
Application | Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-6)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- RIP-LOCK CABLEWRAP Strap, Reusable, Orange, PK10, 1x6.5" (RLH-065-010-O)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- GE Circuit Breaker Enclosure, TE, 3 Spaces, 150A, Main Circuit Breaker (TE150S)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures