Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Galvannealed
Mfr # SCE-16P10GALV
Zoro # G311157810
$11.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.00"
- Width 9.00"
- Depth 0.08"
- Application Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
- Description Subpanel, Flat Galvannealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-16P10GALV
- Zoro # G311157810
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 15.00" |
Width | 9.00" |
Depth | 0.08" |
Details
Application | Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness. |
Description | Subpanel, Flat Galvannealed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ007)
- DAYTON Control Transformer, 50 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x36 (A8836T1T)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SQUARE D Square D By Schneider Electric QOFPCP Qo Loadcenter Filler Plate (6720239)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures