Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Galvannealed
Mfr # SCE-14P12GALV
Zoro # G311153560
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.00"
- Width 11.00"
- Depth 0.08"
- Application Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
- Description Subpanel, Flat Galvannealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-14P12GALV
- Zoro # G311153560
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13.00" |
Width | 11.00" |
Depth | 0.08" |
Details
Application | Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness. |
Description | Subpanel, Flat Galvannealed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22955906)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures