Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Galvannealed
Mfr # SCE-10P10GALV
Zoro # G911156237
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.00"
- Width 9.00"
- Depth 0.08"
- Application Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
- Description Subpanel, Flat Galvannealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-10P10GALV
- Zoro # G911156237
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 9.00" |
Width | 9.00" |
Depth | 0.08" |
Details
Application | Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness. |
Description | Subpanel, Flat Galvannealed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating (ATC-20)
- CALCONDUIT Elbow, 3 in., 90 Degree, EMT (877015)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT100)
- SQUARE D Qo Ground Bar Kit (PK23GTAL)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342ML2)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures