Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Aluminum
Mfr # SCE-24P24PCAL
Zoro # G911155346
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22.75"
- Width 22.75"
- Depth 0.08"
- Application Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel.
- Description Subpanel, Flat Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-24P24PCAL
- Zoro # G911155346
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 22.75" |
Width | 22.75" |
Depth | 0.08" |
Details
Application | Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel. |
Description | Subpanel, Flat Aluminum |
Finish | No Finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- QUICKCABLE Primary Wire, 12 Gauge, White, 12ft. (230509-2012)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-WH)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- NATIONAL BRAND Eaton Pon Convertible Load Center Nema 3R (CHP08N200RF)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures