Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Aluminum
Mfr # SCE-14P8AL
Zoro # G311154550
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.88"
- Width 5.88"
- Depth 0.08"
- Finish No Finish
- Application Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-14P8AL
- Zoro # G311154550
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 12.88" |
Width | 5.88" |
Depth | 0.08" |
Details
Finish | No Finish |
Application | Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel. |
Description | Subpanel, Flat Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel (F88LTA)
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- LEDEX Solenoid (B4HD-501-M-36)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHD6)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A (LA400F)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures