Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Flat Aluminum
Mfr # SCE-12P12AL
Zoro # G911155421
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.00"
- Width 11.00"
- Depth 0.08"
- Application Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel.
- Description Subpanel, Flat Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12P12AL
- Zoro # G911155421
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 11.00" |
Width | 11.00" |
Depth | 0.08" |
Details
Application | Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel. |
Description | Subpanel, Flat Aluminum |
Finish | No Finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilt Lit Wall Swtch, 1-Pole, 120/277V, Ivry (SNAP2121PLINA)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- HUBBELL Receptacle, Single Pin, Blk, Male, 8-2 (HBL15MRBK)
- SQUARE D Enclosure Circuit Brkr 240V 200A Nema 3R (Q22200NRB)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- EATON CUTLER-HAMMER MB816B200BTS 200 amp 8 Sps Load Center Meter Socket (8272296)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures