Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, ELJ Trough
Mfr # SCE-9P18L
Zoro # G311153416
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.00"
- Width 17.00"
- Depth 0.08"
- Application Designed to be used with Enviroline® Trough Enclosures. Made of heavy gauge steel.
- Finish Powder coated white.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-9P18L
- Zoro # G311153416
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 8.00" |
Width | 17.00" |
Depth | 0.08" |
Details
Application | Designed to be used with Enviroline® Trough Enclosures. Made of heavy gauge steel. |
Finish | Powder coated white. |
Description | Subpanel, ELJ Trough |
Construction | 0.075 In. carbon steel. |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- SIGMA ELECTRIC Intersystem Bond Bridge (42400)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 3 Pole, 277/480V AC (EDB34040)
- DAYTON Non-Illum Selector Switch, Al, 1NO, IP 65 (30G267)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures