Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, ELJ & CH Flat
Mfr # SCE-20P20J
Zoro # G311154291
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.00"
- Width 19.00"
- Depth 0.08"
- Finish Powder Coated White.
- Description Subpanel, ELJ & CH Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20P20J
- Zoro # G311154291
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 19.00" |
Width | 19.00" |
Depth | 0.08" |
Details
Finish | Powder Coated White. |
Description | Subpanel, ELJ & CH Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Plug-In GFCI with Cord, 25 ft., Outdoor (14880118-2)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HNF362)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045DGS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L200PQG)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures