Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent
Mfr # SCE-82P37
Zoro # G911154325
product price: $323.89
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$323.89
Free 30-Day Returns
Key Features
- Height 78.00"
- Width 33.75"
- Depth 0.88"
- Finish Powder Coated White.
- Description Subpanel, Bent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-82P37
- Zoro # G911154325
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 78.00" |
Width | 33.75" |
Depth | 0.88" |
Details
Finish | Powder Coated White. |
Description | Subpanel, Bent |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KP, KR3 Series (9001SK40)
- EATON Circuit Breaker, PDD Series 200A, 3 Pole, 240V AC, A Curve (PDD23G0200TFFL)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SQUARE D Panelboard Enclosure, HC, 600A; 800A (HC3273DB9)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures