Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent
Mfr # SCE-72P60
Zoro # G611153246
product price: $459.39
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$459.39
Free 30-Day Returns
Key Features
- Height 68.00"
- Width 56.00"
- Depth 0.88"
- Finish Powder Coated White.
- Description Subpanel, Bent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72P60
- Zoro # G611153246
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 68.00" |
Width | 56.00" |
Depth | 0.88" |
Details
Finish | Powder Coated White. |
Description | Subpanel, Bent |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Runway Overhead 12" Stack Kit, 12.00x (LST12B)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (LL47)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- MERSEN CC Class, ATMR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (ATMR5)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SQUARE D Panelboard Cover, NC, 225A (NC56S)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures