Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent
Mfr # SCE-64P25
Zoro # G311156455
Free Shipping & Returns
$185.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60.00"
- Width 21.75"
- Depth 0.88"
- Description Subpanel, Bent
- Finish Powder Coated White.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-64P25
- Zoro # G311156455
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 60.00" |
Width | 21.75" |
Depth | 0.88" |
Details
Description | Subpanel, Bent |
Finish | Powder Coated White. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- BURNDY Flexible Copper Braid, 24 In (BD24)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PRB)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures