Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent
Mfr # SCE-60P60
Zoro # G311154567
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$385.79
Free 30-Day Returns
Key Features
- Height 56.00"
- Width 56.00"
- Depth 0.88"
- Finish Powder Coated White.
- Description Subpanel, Bent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60P60
- Zoro # G311154567
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 56.00" |
Width | 56.00" |
Depth | 0.88" |
Details
Finish | Powder Coated White. |
Description | Subpanel, Bent |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001K15)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19DN0C5E020)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1-R)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black (TLP606USBB)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures