Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent
Mfr # SCE-60P48
Zoro # G711153382
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$312.19
Free 30-Day Returns
Key Features
- Height 56.00"
- Width 44.00"
- Depth 0.88"
- Description Subpanel, Bent
- Finish Powder Coated White.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60P48
- Zoro # G711153382
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 56.00" |
Width | 44.00" |
Depth | 0.88" |
Details
Description | Subpanel, Bent |
Finish | Powder Coated White. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wire Steel Galv 22Ga 100Ft (50135)
- EATON Auxiliary Contact, 1NO (B1A)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SIEMENS Load Center, SN, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (SN4060B1200)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures