Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent
Mfr # SCE-60BFP42
Zoro # G611156384
product price: $267.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Height 56.00"
- Width 38.00"
- Depth 0.88"
- Description Subpanel, Bent
- Finish Powder Coated White.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60BFP42
- Zoro # G611156384
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 56.00" |
Width | 38.00" |
Depth | 0.88" |
Details
Description | Subpanel, Bent |
Finish | Powder Coated White. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, Wall Mount, 3/4In Max Cap (BCH12)
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga., 12", H (87023)
- SIMPSON STRONG-TIE G185 2x Rigid Tie ZMax (RTA2Z)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SCE Subpanel 21In X 21In, 24P24 (24P24)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures