Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent
Mfr # SCE-36P36
Zoro # G911157135
product price: $138.39
/ea
Free Shipping & Returns
$138.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33.00"
- Width 33.00"
- Depth 0.88"
- Description Subpanel, Bent
- Finish Powder Coated White.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-36P36
- Zoro # G911157135
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 33.00" |
Width | 33.00" |
Depth | 0.88" |
Details
Description | Subpanel, Bent |
Finish | Powder Coated White. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-09-010-BK)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB41)
- NOARK Contact, 230Vac Coil, 2No+2Nc Au (CK80.322-230)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SQUARE D Panelboard Cover, NC, 400A (NC74VS)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures