Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent Galvannealed
Mfr # SCE-30P20GALV
Zoro # G911157425
product price: $68.09
/ea
$68.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.00"
- Width 17.00"
- Depth 0.88"
- Application Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
- Description Subpanel, Bent Galvannealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-30P20GALV
- Zoro # G911157425
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 27.00" |
Width | 17.00" |
Depth | 0.88" |
Details
Application | Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness. |
Description | Subpanel, Bent Galvannealed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 10A, 125V AC, 200A at 125V AC, 5 PK (GMC-10-R)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures