Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent Galvanized
Mfr # SCE-64P64GALV
Zoro # G311156479
product price: $526.39
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$526.39
Free 30-Day Returns
Key Features
- Height 60.00"
- Width 60.00"
- Depth 0.88"
- Application Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
- Description Subpanel, Bent Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-64P64GALV
- Zoro # G311156479
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 60.00" |
Width | 60.00" |
Depth | 0.88" |
Details
Application | Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness. |
Description | Subpanel, Bent Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD5)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- SCHNEIDER ELECTRIC Legend Plate, Off, White/Black and Red (ZBY2312)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- CURRENT Load Center, TP, 125A, Main Lug (TPL412RP)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures