Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent Galvanized
Mfr # SCE-48P48GALV
Zoro # G911157210
product price: $284.49
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$284.49
Free 30-Day Returns
Key Features
- Height 44.00"
- Width 44.00"
- Depth 0.88"
- Description Subpanel, Bent Galvanized
- Application Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-48P48GALV
- Zoro # G911157210
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 44.00" |
Width | 44.00" |
Depth | 0.88" |
Details
Description | Subpanel, Bent Galvanized |
Application | Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A (LC2D18B7)
- KABLE KONTROL Kable KontrolĀ® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Red (WNUT-76-RD-100)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- White (HS3-100-100-WT)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- CONNECTICUT ELECTRIC Meter Main, CESMPSC, 30A (CESMPSC13HR)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures